Square D
Circuit Brkr, PowerPact H, thermal magne, 30 A, 690V AC, 3 Pole, Unit Mount Busbar Mounting Style
Mfr # HDF36030
Zoro # G3971533
Free Shipping & Returns
$776.42
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 3
- AC Voltage Rating 690V AC
- Circuit Breaker Actuator toggle
- Circuit Breaker Mounting Style Unit Mount Busbar
- Max. AIR Rating 25 kA
Explore More Products
- SQUARE D Miniature Circuit-Breaker, 15 A, 120V AC, 1 Pole, Plug-In Mounting Style QO115PCAFIC
- SQUARE D Square D By Schneider Electric HOM260C Homeline 260C 60A 2 Pole Ho Breaker 6950711
- SQUARE D Miniature Circuit Breaker, 15/20 A, 120/240V AC, 1 Pole, Plug In Mounting Style, QOT Series QOT1520
- SQUARE D Miniature Circuit Breaker, 70 A, 120/240V AC, 3 Pole, Plug In Mounting Style, QO Series QO370VH
- SQUARE D Miniature Circuit Breaker, 100 A, 120/240V AC, 2 Pole, Bolt On Mounting Style, QOM Series QOM2100VH
- SQUARE D Miniature Circuit Breaker, 20 A, 120/240V AC, 2 Pole, Plug In Mounting Style, QO Series QO2201021
- SQUARE D Molded Case Circuit Breaker, 800, 600VAC, 3 Pole, I-Line Bracket Mounting Style MGA36800
- SQUARE D Circuit breaker, PowerPact H, Micrologic, 60 A, 690V AC, 3 Pole, Unit Mount Lug Mounting Style HDL36060CU33X
- SQUARE D PowerPact Q - molded case circuit breake, 125 A, 240V AC, 3 Pole, Unit Mount Lug Mounting Style QBP32125TM
- EATON IEC Miniature Circuit Breaker, 1 A, 277/480V AC, 2 Pole, DIN Rail Mounting Style, FAZ-NA Series FAZ-C1/2-NA
- EATON Replacement Circuit Breaker, 15 A, 120/240V, 1 Pole CL115CS
- Square D Circuit Breakers