Thermal Magnetic Circuit Protector, NEMA TERMINAL BLOCKS Series, 4A, 1 Pole, 250V AC
Mfr # 9080GCB40
Zoro # G7491522
product price: $72.65
/eaKey Features
Series
NEMA TERMINAL BLOCKS
Number of Poles
1
AC Voltage Rating
250V AC
Circuit Breaker Type
Over-Current
Circuit Breaker Mounting Style
Surface Mount/DIN Rail
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9080GCB40
Zoro #
G7491522
UPC #
785901000938
Country of Origin
Germany
Dimensions
Width
3.15 in
Depth
1/2 in
Height
3.45 in
Min. Wire Size
16 AWG
Max. Wire Size
10 AWG
For Minimum Wire Size
16 AWG
For Maximum Wire Size
10 AWG
Description
Circuit Protector, Circuit Protection Type Circuit Breaker, Connection Type Track Mount, Current 4 A, For Minimum Wire Size 16 AWG, For Maximum Wire Size 10 AWG, Housing Color Black, Maximum Voltage 250 V AC, Mounting Type DIN, Number of Poles 1, Number of Tiers 1, For Conductor Material Copper, Overall Depth 3.15 in, Overall Length 3.11 in, Overall Width 0.5 in, Standards DIN 57470UL 1077CSA C22.2 No 235
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.