Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coil, Magnetic, 120vac

  • Mfr # 3107440038

  • Zoro # G2712315


product price: $318.99
/ea
Free Shipping & Returns

Key Features

Starter Size
3
Coil Volts
120V AC
VA Rating
700
For Use With
SE and SQ
Hz
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3107440038
Zoro #
G2712315
UPC #
785901110903
Country of Origin
Mexico

Dimensions

Starter Size
3
Depth
2.093 mm
Height
73 mm
Width
65 mm
Nema Size
3
NEMA Size
3

Details

Item
Replacement Coil
Coil Volts
120V AC
VA Rating
700
For Use With
SE and SQ
Hz
60
Contactor Type
NEMA
[Ue] Rated Operational Voltage
120 V AC 60 Hz || 110 V AC 50 Hz
Average Consumption
46 VA || 47 VA
Inrush Power In Va
700 VA || 678 VA
Product Or Component Type
coil
Accessory / Separate Part Destination
class 8502 type SE contactor || class 8903 type SQ lighting contactor || class 8910 type DPA12/SYD138 contactor
Coil Voltage
110/120V AC
Compatible with Series
8502 Type SE Contactors, 8903 type SQ Lighting Contactors, 8910 Type DPA12 Contactors, 8910 Type SYD138 Contactors
Coil Power
678 VA, 700 VA
Contactor Style
NEMA
Frequency
50/60 Hz
Rated Operational Voltage
120 V AC 60 Hz; 110 V AC 50 Hz

Description

Replacement Coil, Coil Voltage 110/120V AC, NEMA Size 3, Compatible with Series 8502 Type SE Contactors, 8903 type SQ Lighting Contactors, 8910 Type DPA12 Contactors, 8910 Type SYD138 Contactors, Contactor Style NEMA, Coil Power 678 VA, 700 VA, Frame Size Not Applicable, Frequency 50/60 Hz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.