Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coil, Magnetic, 120vac

  • Mfr # 3109140038

  • Zoro # G1544977


product price: $355.99
/ea
Free Shipping & Returns

Key Features

Starter Size
3, 4
Coil Volts
120V AC
VA Rating
1185
For Use With
SE, SF, and SV
Hz
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3109140038
Zoro #
G1544977
UPC #
785901323563
Country of Origin
Mexico

Dimensions

Starter Size
3, 4
Depth
62.7 mm
Height
73 mm
Nema Size
4
Width
65 mm
NEMA Size
4

Details

Item
Replacement Coil
Coil Volts
120V AC
VA Rating
1185
For Use With
SE, SF, and SV
Hz
60
Contactor Type
NEMA
Inrush Power In Va
1185 VA || 1260 VA
[Ue] Rated Operational Voltage
120 V AC 60 Hz || 110 V AC 50 Hz
Average Consumption
89 VA || 85 VA
Product Or Component Type
coil
Accessory / Separate Part Destination
class 8502 type SF contactor || class 8903 type SV lighting contactor || class 8910 type SYD230 contactor
Frequency
50/60 Hz
Coil Power
1,185 VA, 1,260 VA
Compatible with Series
8502 Type SF Contactors, 8903 Type SV Lighting Contactors, 8910 Type SYD230 Contactors
Coil Voltage
110/120V AC
Contactor Style
NEMA

Description

Replacement Coil, Coil Voltage 110/120V AC, NEMA Size 4, Compatible with Series 8502 Type SF Contactors, 8903 Type SV Lighting Contactors, 8910 Type SYD230 Contactors, Contactor Style NEMA, Coil Power 1,185 VA, 1,260 VA, Frame Size Not Applicable, Frequency 50/60 Hz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.