Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3106340944
Zoro #
G1201934
UPC #
785901107392
Country of Origin
Mexico
Dimensions
Starter Size
2
NEMA Size
2
Details
Item
Replacement Coil
Coil Volts
208V AC
VA Rating
311
For Use With
SD and SP
Hz
60
Contactor Type
NEMA
Coil Power
311 VA
Compatible with Series
8502 Type SD Contactors, 8903 Type SP Lighting Contactors
Frequency
60 Hz
Contactor Style
NEMA
Coil Voltage
208V AC
Description
Replacement Coil, Coil Voltage 208V AC, NEMA Size 2, Compatible with Series 8502 Type SD Contactors, 8903 Type SP Lighting Contactors, Contactor Style NEMA, Coil Power 311 VA, Frame Size Not Applicable, Frequency 60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.