Zoro Homepage

Coil, Magnetic, 208vac

  • Mfr # 3107440044

  • Zoro # G2292963


product price: $297.99
/ea
Free Shipping & Returns

Key Features

Starter Size
3
Coil Volts
208V AC
VA Rating
700
For Use With
SD and SP
Hz
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3107440044
Zoro #
G2292963
UPC #
785901226055
Country of Origin
Mexico

Dimensions

Starter Size
3
Depth
0.08 in (2.093 mm)
Height
2.87 in (73 mm)
Width
2.56 in (65 mm)
NEMA Size
3

Details

Item
Replacement Coil
Coil Volts
208V AC
VA Rating
700
For Use With
SD and SP
Hz
60
Contactor Type
NEMA
Contactor Style
NEMA
Compatible with Series
8502 Type SE Contactors, 8903 type SQ Lighting Contactors, 8910 Type DPA12 Contactors, 8910 Type SYD138 Contactors
Coil Power
700 VA
Frequency
60 Hz
Coil Voltage
208V AC
Average Consumption
46 VA
Accessory / Separate Part Destination
Class 8502 type SE contactor; Class 8903 type SQ lighting contactor; Class 8910 type DPA12/SYD138 contactor
Product Or Component Type
Coil
Rated Operational Voltage
208 V AC 60 Hz

Description

Replacement Coil, Coil Voltage 208V AC, NEMA Size 3, Compatible with Series 8502 Type SE Contactors, 8903 type SQ Lighting Contactors, 8910 Type DPA12 Contactors, 8910 Type SYD138 Contactors, Contactor Style NEMA, Coil Power 700 VA, Frame Size Not Applicable, Frequency 60 Hz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.