Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3109140044
Zoro #
G1944993
UPC #
785901323570
Country of Origin
Mexico
Dimensions
Starter Size
4
Depth
62.7 mm
Height
73 mm
Nema Size
4
Width
65 mm
NEMA Size
4
Details
Item
Replacement Coil
Coil Volts
208V AC
VA Rating
1185
For Use With
SE, SF, and SV
Hz
60
Contactor Type
NEMA
Accessory / Separate Part Destination
class 8502 type SF contactor || class 8903 type SV lighting contactor || class 8910 type SYD230 contactor
Product Or Component Type
coil
[Ue] Rated Operational Voltage
208 V AC 60 Hz
Inrush Power In Va
1185 VA
Average Consumption
85 VA
Frequency
60 Hz
Contactor Style
NEMA
Compatible with Series
8502 Type SF Contactors, 8903 Type SV Lighting Contactors, 8910 Type SYD230 Contactors
Coil Power
1,185 VA
Coil Voltage
208V AC
Description
Replacement Coil, Coil Voltage 208V AC, NEMA Size 4, Compatible with Series 8502 Type SF Contactors, 8903 Type SV Lighting Contactors, 8910 Type SYD230 Contactors, Contactor Style NEMA, Coil Power 1,185 VA, Frame Size Not Applicable, Frequency 60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.