Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3107440016
Zoro #
G0247423
UPC #
785901110507
Country of Origin
Mexico
Dimensions
Starter Size
3
Depth
2.093 mm
Nema Size
3
Height
73 mm
Width
65 mm
NEMA Size
3
Details
Item
Replacement Coil
Coil Volts
24V AC
VA Rating
700
For Use With
SD and SP
Hz
60
Contactor Type
NEMA
[Ue] Rated Operational Voltage
24 V AC 60 Hz
Inrush Power In Va
700 VA
Product Or Component Type
coil
Accessory / Separate Part Destination
class 8502 type SE contactor || class 8903 type SQ lighting contactor || class 8910 type DPA12/SYD138 contactor
Average Consumption
46 VA
Frequency
60 Hz
Compatible with Series
8502 Type SE Contactors, 8903 type SQ Lighting Contactors, 8910 Type DPA12 Contactors, 8910 Type SYD138 Contactors
Coil Voltage
24V AC
Contactor Style
NEMA
Coil Power
700 VA
Description
Replacement Coil, Coil Voltage 24V AC, NEMA Size 3, Compatible with Series 8502 Type SE Contactors, 8903 type SQ Lighting Contactors, 8910 Type DPA12 Contactors, 8910 Type SYD138 Contactors, Contactor Style NEMA, Coil Power 700 VA, Frame Size Not Applicable, Frequency 60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.