Zoro Homepage

Coil, Magnetic, 480vac

  • Mfr # 3107440057

  • Zoro # G3282142


product price: $317.99
/ea
Free Shipping & Returns

Key Features

Starter Size
3
Coil Volts
480V AC
VA Rating
700
For Use With
SE and SQ
Hz
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3107440057
Zoro #
G3282142
UPC #
785901110927
Country of Origin
Mexico

Dimensions

Starter Size
3
NEMA Size
3

Details

Item
Replacement Coil
Coil Volts
480V AC
VA Rating
700
For Use With
SE and SQ
Hz
60
Contactor Type
NEMA
Coil Power
678 VA, 700 VA
Compatible with Series
8502 Type SE Contactors, 8903 type SQ Lighting Contactors, 8910 Type DPA12 Contactors, 8910 Type SYD138 Contactors
Frequency
50/60 Hz
Coil Voltage
440/480V AC
Contactor Style
NEMA

Description

Replacement Coil, Coil Voltage 440/480V AC, NEMA Size 3, Compatible with Series 8502 Type SE Contactors, 8903 type SQ Lighting Contactors, 8910 Type DPA12 Contactors, 8910 Type SYD138 Contactors, Contactor Style NEMA, Coil Power 678 VA, 700 VA, Frame Size Not Applicable, Frequency 50/60 Hz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.