Zoro Homepage
This item is Discontinued.
Square D Coil, Magnetic, 480vac 9998SAC62

Coil, Magnetic, 480vac (Discontinued)

  • Mfr # 9998SAC62
  • Zoro # G2787802
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9998SAC62
Zoro #
G2787802
UPC #
785901770978
Country of Origin
Mexico

Dimensions

Starter Size
00
Depth
2.21 in (56.2 mm)
Width
3.21 in (81.5 mm)
Height
2.15 in (54.7 mm)
NEMA Size
0

Details

Item
Replacement Coil
Coil Volts
480V AC
VA Rating
165
For Use With
SA Series B
Hz
60
Contactor Type
NEMA
Coil Power
30 VA
Frequency
50/60 Hz
Contactor Style
NEMA
Compatible with Series
8502 Type SA Contactors, 8536 Type S Starters, 8635 Type SA Starters
Coil Voltage
440/480V AC
Product Or Component Type
Coil
Accessory / Separate Part Destination
Class 8536 type S starter
Average Consumption
33 VA
Inrush Power in VA
165 VA
Rated Operational Voltage
480 V AC 60 Hz; 440 V AC 50 Hz
Series Name
B

Description

Replacement Coil, Coil Voltage 440/480V AC, NEMA Size 0, Compatible with Series 8502 Type SA Contactors, 8536 Type S Starters, 8635 Type SA Starters, Contactor Style NEMA, Coil Power 30 VA, Frame Size Not Applicable, Frequency 50/60 Hz

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.