Zoro Homepage

Connector, PowerPact(R) B Circuit Breakers, 125A, 3 Poles

  • Mfr # PDC3BD2

  • Zoro # G6522588


product price: $127.99
/ea
Free Shipping & Returns

Key Features

For Use With
PowerPact(R) B Circuit Breakers
Amps
125A
Number of Poles
3
Max. Wire Size
2AWG
Min. Wire Size
14 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDC3BD2
Zoro #
G6522588
UPC #
785901093381
Country of Origin
Mexico

Dimensions

Max. Wire Size
2AWG
Min. Wire Size
14 AWG

Details

Item
Connector
For Use With
PowerPact(R) B Circuit Breakers
Amps
125A
Number of Poles
3
Includes
Lugs, Mounting Hardware
Frame Type
125A
Conductor Material
aluminium || copper
Connections - Terminals
screw terminal 2.5-35 mm2² AWG 14...AWG 2)
Line Rated Current
15-125 A
Range Compatibility
PowerPact (PowerPact B) || ComPact (ComPact NSXm)
Product Or Component Type
cable connector
Provided Equipment
interphase barriers

Description

Power Distribution Connectors 3-Hole, For Use With PowerPact(R) B Circuit Breakers, 125 A Amps, Number of Poles 3, Includes Lugs, Mounting Hardware, Frame Type 125A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.