Zoro Homepage

CONTACT KIT CONTACTOR PARTS AND ACCESSORY

  • Mfr # 9998 RA-5

  • Zoro # G213118339


product price: $93.89
/ea
Free Shipping & Returns

Key Features

Full Load Amps
20A
For Use With
8903L series A and B and 8903LX series A devices
Contacts per Kit
4
Contactor Type
Type L
Number of Poles
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9998 RA-5
Zoro #
G213118339
UPC #
-
Country of Origin
Unknown

Details

Full Load Amps
20A
For Use With
8903L series A and B and 8903LX series A devices
Item
Contact Replacement Kit
Contacts per Kit
4
Contactor Type
Type L
Number of Poles
4

Description

SQUARE D 9998 RA-5 CONTACT KIT CONTACTOR PARTS AND ACCESSORY

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.