Zoro Homepage

Contact Overload Relay, 1NC

  • Mfr # 9998SO1

  • Zoro # G2857994


product price: $47.89
/ea

Key Features

Number of NO Aux. Contacts
0
Number of NC Aux. Contacts
1
Amps
5 A
Mounting
Left
For Use With
8536S Starter Overload Relay
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9998SO1
Zoro #
G2857994
UPC #
785901754732
Country of Origin
Mexico

Dimensions

Starter Size
00 to 6
NEMA Size
0, 00, 1, 2, 3, 4, 5, 6

Details

Item
Overload Relay Contact
Number of NO Aux. Contacts
0
Number of NC Aux. Contacts
1
Amps
5 A
Mounting
Left
For Use With
8536S Starter Overload Relay
Number of Contacts
1
Number of Contacts Included
1
Compatible with Series
8536S Starter Overload Relays
Accessory / Separate Part Destination
starter
Product Or Component Type
Accessory

Description

Overload Relay Contact, Number of Contacts Included 1, Compatible with Series 8536S Starter Overload Relays, NEMA Size 0, 00, 1, 2, 3, 4, 5, 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.