Shop All Definite Purpose Contactors
Square D
Contactor, Definite Purpose, 60A, 3 pole, 30 HP at 575 VAC, 3 phase, 200 VAC 50/60 Hz coil, open
Mfr # 8910DPA63V49
Zoro # G4056531
product price: $179.72
/ea
Sold in multiples of 8 for $1,437.76
Free Shipping & Returns
$1,437.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards UL Recognized, CSA
- Phase 3 phase
- [Uc] Control Circuit Voltage 200 V AC 50/60 Hz
- Range of Product DPA
- Pole Contact Composition 3 NO
Product Information
- Brand Square D
- MFR # 8910DPA63V49
- Zoro # G4056531
- UPC # 785901902546
- Country of Origin China
- Category Definite Purpose Contactors
Details
Description
8910DP definite purpose magnetic contactors are designed for heating, air conditioning and refrigeration applications. This line of definite purpose contactors has current ratings up to 120 amperes resistive and 50 HP at 600 VAC. This three pole definite purpose contactor has a full load rating of 60 ampere and a resistive rating of 75 amperes. It also has a 5 HP at 115 VAC single phase, 10 HP at 230 VAC single phase and 25 HP at 230 VAC three phase, 30 HP at 460 VAC three phase and 30 HP at 575 VAC three phase. The nonreplaceable coil is available with a variety of coil voltages. This device has a 200 VAC 50/60 Hz coil. The contactor has straight through wiring. Contactor is 4.06 inches by 2.56 inches and 3.67 tall. These contactors are UL component recognized and CSA certified.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Mechanical Interlock, fits Frames, Steel (PMLEK)
- TRIPP LITE UPS System, 350 VA, 6 Outlets, Desktop/Tower, Out: 115/120V AC , In:120V AC (BC350)
- TRIPP LITE Rack Enclosure, 12U, 27.95 in H, 26.38 in W (SRW12US)
- NVENT HOFFMAN Interior Panel, Panel Accessory, 12 Gangs, Steel, Conductive (CP2420G)
- SQUARE D 24VAC Non-Reversing Definite Purpose Contactor 4P 30A (8910DPA34V14)
- SQUARE D 208/240VAC Non-Reversing Definite Purpose Contactor 3P 90A, Depth: 4.37 in (8910DPA93V09)
- SQUARE D 208/240VAC Non-Reversing Definite Purpose Contactor 2P 30A, Hz: 50/60 (8910DP32V09)
- SQUARE D 120VAC Non-Reversing Definite Purpose Contactor 2P 60A (8910DPA62V02)
- SQUARE D 277VAC Non-Reversing Definite Purpose Contactor 4P 30A (8910DPA34V04)
- SQUARE D 24VAC Non-Reversing Definite Purpose Contactor 2P 30A, Hz: 50/60 (8910DP32V14)
- FURNAS 120V-AC 40A AMP 15HP AC CONTACTOR (42CE35AF106)
- Square D Motor Controls