Shop SQUARE D
See all product information
Create Account
Contactors & Overload Relays
- Mfr # 8910DPA32V06
- Zoro # G223550020
product price:Â
$
106.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Overall Depth
3 in
Full Load Current - Resistive
40 A
Series
DPA
Coil Voltage
440/480V AC
Includes
Nonreplaceable Coil, Straight Through Wiring
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8910DPA32V06
- Zoro #
- G223550020
- UPC #
- 785901024415
- Country of Origin
- United States
Dimensions
- Overall Depth
- 3 in
- Mounting Hole Distance - Height
- 2 in
- Mounting Hole Distance - Width
- 3.25 in
- Overall Height
- 3.75 in
- Overall Width
- 2.37 in
Details
- Item
- Contactors & Overload Relays
- Full Load Current - Resistive
- 40 A
- Series
- DPA
- Coil Voltage
- 440/480V AC
- Includes
- Nonreplaceable Coil, Straight Through Wiring
- Number of Poles
- 2
- Mounting Postion
- Vertical
- Number of Normally Closed Main Contacts
- 0
- Phase
- Single
- Maximum Voltage Rating
- 600V AC
- Full Load Current - Inductive
- 30 A
- Standards
- CSA, UL
- Number of Normally Open Main Contacts
- 2
- Locked Rotor Load
- 120A @ 575V AC, 150 A @ 460 V AC, 180 A @ 277V AC
- Terminal Connection Type
- Quick-Disconnect Terminals
Description
Contactors & Overload Relays, Coil Voltage 440/480V AC, Series DPA, Number of Poles 2, Full Load Current - Resistive 40 A, Full Load Current - Inductive 30 A, Maximum Voltage Rating 600V AC, Phase Single, Overall Height 3.75 in, Overall Width 2.37 in, Terminal Connection Type Quick-Disconnect Terminals, Mounting Postion Vertical
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.