Shop SQUARE D
See all product information
Create Account
Contactors & Overload Relays
- Mfr # 9065SF520
- Zoro # G123523766
product price:Â
$
1,209.99
/ea
Free Shipping & Returns
Key Features
Maximum Overload Relay Current Setting
270 A
Minimum Overload Relay Current Setting
90 A
Compatible with Series
Motor Logic
Body Depth
7.38 in
Includes Thermal Units
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9065SF520
- Zoro #
- G123523766
- UPC #
- 785901166542
- Country of Origin
- Mexico
- Item
- Contactors & Overload Relays
- Maximum Overload Relay Current Setting
- 270 A
- Minimum Overload Relay Current Setting
- 90 A
- Compatible with Series
- Motor Logic
- Includes Thermal Units
- No
- Maximum Voltage Rating
- 600
- Standards
- CSA Certified, UL Listed
- Mounting Style
- Separately Mounted
- Number of Poles
- 3
- Relay Style
- NEMA
- Compatible Series
- Motor Logic
- For Use With
- Motor Logic
Dimensions
- Body Depth
- 7.38 in
- Body Height
- 8.25 in
- NEMA Size
- 5
- Body Width
- 7.75 in
Description
Contactors & Overload Relays, Maximum Overload Relay Current Setting 270 A, Minimum Overload Relay Current Setting 90 A, Trip Class 10/20, Maximum Voltage Rating 600, NEMA Size 5, Number of Poles 3, Number of Required Thermals Not Applicable, Includes Thermal Units No, Mounting Style Separately Mounted, Compatible with Series Motor Logic, Relay Style NEMA, Standards CSA Certified, UL Listed, Body Depth 7.38 in, Body Height 8.25 in, Body Width 7.75 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.