Zoro Homepage
This item is Discontinued.
Square D Contactor+Starter Coil 277Vac 3107440049

Contactor+Starter Coil 277Vac (Discontinued)

  • Mfr # 3107440049
  • Zoro # G0850949
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3107440049
Zoro #
G0850949
UPC #
785901110538
Country of Origin
Mexico

Dimensions

Depth
0.08 in (2.093 mm)
Width
2.56 in (65 mm)
Height
2.87 in (73 mm)
NEMA Size
3

Details

Item
Replacement Coil, 277VAC 60 Hz, 2-3 Pole, NEMA Size 3 and 100A Contactor
Rated Operational Voltage
277 V AC 60 Hz
Inrush Power in VA
700 VA
Average Consumption
46 VA
Product Or Component Type
Coil
Accessory / Separate Part Destination
Class 8502 type SE contactor; Class 8903 type SQ lighting contactor; Class 8910 type DPA12/SYD138 contactor

Description

Replacement Coil, 277VAC 60 Hz, 2-3 Pole, NEMA Size 3 and 100A Contactor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.