Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9991SDG4
Zoro #
G0849031
UPC #
785901485728
Country of Origin
Mexico
Dimensions
NEMA Contactor Size
2
NEMA Size
2
Details
Item
Contactor+Starter Enclosure Nema
Enclosure NEMA Rating
1
Description
Contactor+Starter Enclosure Nema, NEMA Contactor Size 2, Enclosure NEMA Rating 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.