NEMA Motor Starter and contactor, Type S, pilot light kit , LED, red, 120VAC 60Hz, NEMA size 00 to 7, Type 1, 3R, 12
Mfr # 9999SPL28R
Zoro # G0845820
product price: $217.99
/ea
Free Shipping & Returns
Key Features
Product Destination
contactor || starter
Nema Size
4 || 3 || 5 || 00 || 2 || 6 || 0 || 7 || 1
Product Certifications
CSA || UL Recognized
[Ue] Rated Operational Voltage
120 V AC 60 Hz
Product Or Component Type
pilot light kit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9999SPL28R
Zoro #
G0845820
UPC #
785901686804
Country of Origin
Mexico
Dimensions
Nema Size
4 || 3 || 5 || 00 || 2 || 6 || 0 || 7 || 1
Details
Item
Contactor+Starter Led Pilot Light Kit Ne
Product Destination
contactor || starter
Product Certifications
CSA || UL Recognized
[Ue] Rated Operational Voltage
120 V AC 60 Hz
Product Or Component Type
pilot light kit
Kit Composition
1 pilot light || 1 cap || 2 cable clips || 2 instructions
Signalling Colour
red
Nema Degree Of Protection
NEMA 1 || NEMA 4 || NEMA 12
Range of Product
type S
Description
Type S magnetic contactors and starters are for motor control applications and 8903S lighting contactors are for lighting control applications. This red LED pilot light kit is for Type S contactors and starters in a NEMA 1, 3R and 12 enclosure. This pilot light kit will work at 120 VAC. The pilot light is mounted in the door of the enclosure. Kit comes with a red LED lamp and a red pilot light lens. This light module kit is UL listed and CSA certified.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.