Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Control Transformer, 100 VA, Not Rated, 24V AC, 240/480V AC

  • Mfr # 9070TF100D2

  • Zoro # G2935773


product price: $238.99
/ea
Free Shipping & Returns

Key Features

Input Voltage - Transformer
240/480V AC
Output Voltage
24V AC
Power Rating
100 VA
Phase
1
Mounting - Transformer
Foot
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9070TF100D2
Zoro #
G2935773
UPC #
785901905219
Country of Origin
United States

Dimensions

Overall Height
4 1/4 in
Overall Width
3.34 in
Overall Depth
3.38 in
Manufacturers Warranty Length
18 mo
For Fuse Length
38 mm
For Fuse Diameter
10 5/16 mm

Details

Item
Control Transformer
Input Voltage - Transformer
240/480V AC
Output Voltage
24V AC
Power Rating
100 VA
Phase
1
Mounting - Transformer
Foot
Hz - Electrical
50/60 Hz
NEMA Enclosure Rating
Not Rated
Protective Device
Primary and Secondary Fuse
Standards
CSA, REACH, RoHS, UL Listed
Enclosure Style - Transformer
Open
Fused
Yes
Enclosure Finish
Epoxy Resin Varnish
Includes
Top Mounted Fuse Block
Green Environmental Attribute
Mercury Free; Pvc Free
Insulation Max. Temp.
105 °C
Secondary Connection
Screw clamp terminals
Enclosure Type
Open
Primary Connection
Screw clamp terminals
Temperature Rise
55°C
Insulation Temperature
221°F (105°C)
Primary To Secondary Voltage
240 x 480 V 24 V
Fuse Type
10.3 x 38 mm CC top
Product Certifications
CSA; UL Listed
Fingersafe Cover Compatibility
FSC1
For Fuse Class
CC

Description

Control Transformer, Input Voltage - Transformer 240V AC, 480V AC, Output Voltage - Transformer 24V AC, VA Rating - Transformer 100 VA, Protective Device Primary and Secondary Fuse, Enclosure Style - Transformer Open, Mounting - Transformer Foot, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Temp. Rise 55 Degrees C, Enclosure Finish Epoxy Resin Varnish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.