Control Transformer, 100 VA, 180 Degrees C, 120V AC, 208V AC, 277V AC, 380V AC (Discontinued)
- Mfr # 9070T100D18
- Zoro # G1207997
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
9070T100D18
Zoro #
G1207997
UPC #
785901905028
Country of Origin
United States
Dimensions
Height
3.2 in
Width
3.75 in
Depth
3.59 in
Manufacturers Warranty Length
1 yr
Description
Control Transformer, Input Voltage - Transformer 208V AC, 277V AC, 380V AC, Output Voltage - Transformer 120V AC, VA Rating - Transformer 100 VA, Protective Device None, Enclosure Style - Transformer Open, Mounting - Transformer Foot, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Temp. Rise 180 Degrees C, Enclosure Finish Epoxy Resin Varnish
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.