Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Control Transformer, 1.5 kVA, Not Rated, 120V AC, 240/480V AC

  • Mfr # 9070TF1500D1

  • Zoro # G2957385


product price: $1,017.99
/ea
Free Shipping & Returns

Key Features

Input Voltage - Transformer
240/480V AC
Output Voltage
120V AC
Power Rating
1.5 kVA
Phase
1
Mounting - Transformer
Foot
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9070TF1500D1
Zoro #
G2957385
UPC #
785901314202
Country of Origin
United States

Dimensions

Overall Height
7.46 in
Overall Width
5.81 in
Overall Depth
7.06 in
Manufacturers Warranty Length
18 mo
For Fuse Length
1 1/2 in
For Fuse Diameter
7/16 in

Details

Item
Control Transformer
Input Voltage - Transformer
240/480V AC
Output Voltage
120V AC
Power Rating
1.5 kVA
Phase
1
Mounting - Transformer
Foot
Hz - Electrical
50/60 Hz
NEMA Enclosure Rating
Not Rated
Standards
CSA File LR37055 Guide 184-N-90, REACH, RoHS, UL Listed File E61239
Includes
Top Mounted Fuse Block
Fused
Yes
Protective Device
Primary and Secondary Fuse
Enclosure Style - Transformer
Open
Enclosure Finish
Epoxy Resin Varnish
Green Environmental Attribute
Mercury Free; Pvc Free
Material
Copper: winding
Enclosure Type
Open
Insulation Max. Temp.
180 °C
Winding Material - Transformer
Copper
Primary Connection
Screw clamp terminals
Secondary Connection
Screw clamp terminals
Insulation Temperature
356°F (180°C)
Product Certifications
CSA file LR37055 guide 184-N-90; UL listed file E61239
Primary To Secondary Voltage
240 x 480 V 120 V; 230 x 460 V 115 V; 220 x 440 V 110 V
Temperature Rise
115°C
Fuse Type
0.41 x 1.50 in CC top
Fingersafe Cover Compatibility
FSC2
For Fuse Class
CC

Description

Control Transformer, Input Voltage - Transformer 240V AC, 480V AC, Output Voltage - Transformer 120V AC, VA Rating - Transformer 1.5 kVA, Protective Device Primary and Secondary Fuse, Enclosure Style - Transformer Open, Mounting - Transformer Foot, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Temp. Rise 115 Degrees C, Enclosure Finish Epoxy Resin Varnish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.