Control Transformer, 150 VA, Not Rated, 120V AC, 208V AC

  • Mfr # 9070TF150D3

  • Zoro # G2150775


product price:  $281.99
/ea
Free Shipping & Returns

Key Features

Input Voltage - Transformer
208V AC
Output Voltage
120V AC
Power Rating
150 VA
Phase
1
Mounting - Transformer
Foot
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9070TF150D3
Zoro #
G2150775
UPC #
785901905783
Country of Origin
United States

Dimensions

Overall Height
4.55 in
Overall Width
3.59 in
Overall Depth
3 3/4 in
Manufacturers Warranty Length
18 mo
For Fuse Length
1 1/2 in
For Fuse Diameter
7/16 in

Details

Item
Control Transformer
Input Voltage - Transformer
208V AC
Output Voltage
120V AC
Power Rating
150 VA
Phase
1
Mounting - Transformer
Foot
Hz - Electrical
50/60 Hz
NEMA Enclosure Rating
Not Rated
Temperature Rise
55°C
Enclosure Style - Transformer
Open
Protective Device
Primary and Secondary Fuse
Standards
CSA File LR37055 Guide 184-N-90, REACH, RoHS, UL Listed File E61239
Enclosure Finish
Epoxy Resin Varnish
Fused
Yes
Includes
Top Mounted Fuse Block
Green Environmental Attribute
Mercury Free; Pvc Free
Enclosure Type
Open
Material
Copper: winding
Winding Material - Transformer
Copper
Secondary Connection
Screw clamp terminals
Insulation Max. Temp.
105 °C
Primary Connection
Screw clamp terminals
Primary To Secondary Voltage
208 V 120 V
Fingersafe Cover Compatibility
FSC1
Fuse Type
0.41 x 1.50 in CC top
Insulation Temperature
221°F (105°C)
Product Certifications
CSA file LR37055 guide 184-N-90; UL listed file E61239
For Fuse Class
CC

Description

Control Transformer, Input Voltage - Transformer 208V AC, Output Voltage - Transformer 120V AC, VA Rating - Transformer 150 VA, Protective Device Primary and Secondary Fuse, Enclosure Style - Transformer Open, Mounting - Transformer Foot, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Temp. Rise 55 Degrees C, Enclosure Finish Epoxy Resin Varnish

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.