Control Transformer, 150 VA, Not Rated, 24V AC, 240/480V AC

  • Mfr # 9070TF150D2

  • Zoro # G1349257


product price:  $278.88
/ea
Free Shipping & Returns

Key Features

Input Voltage - Transformer
240/480V AC
Output Voltage
24V AC
Power Rating
150 VA
Phase
1
Mounting - Transformer
Foot
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
9070TF150D2
Zoro #
G1349257
UPC #
785901905264
Country of Origin
United States

Dimensions

Overall Height
4.55 in
Overall Width
3.59 in
Overall Depth
3 3/4 in
Manufacturers Warranty Length
18 mo
For Fuse Diameter
10 5/16 mm
For Fuse Length
38 mm

Details

Item
Control Transformer
Input Voltage - Transformer
240/480V AC
Output Voltage
24V AC
Power Rating
150 VA
Phase
1
Mounting - Transformer
Foot
Hz - Electrical
50/60 Hz
NEMA Enclosure Rating
Not Rated
Temperature Rise
55°C
Includes
Top Mounted Fuse Block
Fused
Yes
Enclosure Style - Transformer
Open
Enclosure Finish
Epoxy Resin Varnish
Protective Device
Primary and Secondary Fuse
Standards
CSA, REACH, RoHS, UL Listed
Green Environmental Attribute
Mercury Free; Pvc Free
Insulation Max. Temp.
105 °C
Secondary Connection
Screw clamp terminals
Primary Connection
Screw clamp terminals
Enclosure Type
Open
Insulation Temperature
221°F (105°C)
Fuse Type
10.3 x 38 mm CC top
Primary To Secondary Voltage
240 x 480 V 24 V
Product Certifications
UL Listed; CSA
For Fuse Class
CC

Description

Control Transformer, Input Voltage - Transformer 240V AC, 480V AC, Output Voltage - Transformer 24V AC, VA Rating - Transformer 150 VA, Protective Device Primary and Secondary Fuse, Enclosure Style - Transformer Open, Mounting - Transformer Foot, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Temp. Rise 55 Degrees C, Enclosure Finish Epoxy Resin Varnish

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.