Control Transformer, 2 kVA, Not Rated, 120V AC, 208/240/480V AC
Mfr # 9070T2000D20
Zoro # G6641695
product price: $2,306.99
/ea
Free Shipping & Returns
Key Features
Input Voltage - Transformer
208/240/480V AC
Output Voltage
120V AC
Power Rating
2 kVA
Phase
1
Mounting - Transformer
Foot
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9070T2000D20
Zoro #
G6641695
UPC #
785901304005
Country of Origin
United States
Dimensions
Overall Height
11.8 in
Overall Width
12 in
Overall Depth
14.8 in
Manufacturers Warranty Length
18 mo
Details
Item
Control Transformer
Input Voltage - Transformer
208/240/480V AC
Output Voltage
120V AC
Power Rating
2 kVA
Phase
1
Mounting - Transformer
Foot
Hz - Electrical
50/60 Hz
NEMA Enclosure Rating
Not Rated
Protective Device
None
Enclosure Finish
Epoxy Resin Varnish
Enclosure Style - Transformer
Open
Standards
CSA, cUL Listed, REACH, RoHS, UL Listed
Fused
No
Green Environmental Attribute
Mercury Free; Pvc Free
Secondary Connection
Screw clamp terminals
Primary Connection
Screw clamp terminals
Insulation Max. Temp.
180 °C
Enclosure Type
Open
Temperature Rise
115°C
Description
Control Transformer, Input Voltage - Transformer 208V AC, 240V AC, 480V AC, Output Voltage - Transformer 120V AC, VA Rating - Transformer 2 kVA, Protective Device None, Enclosure Style - Transformer Open, Mounting - Transformer Foot, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Temp. Rise 115 Degrees C, Enclosure Finish Epoxy Resin Varnish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.