Control Transformer, 200 VA, Not Rated, 115V AC, 208/230/460V AC
Mfr # 9070T200D20
Zoro # G7093317
product price: $262.99
/ea
Free Shipping & Returns
Key Features
Input Voltage - Transformer
208/230/460V AC
Output Voltage
115V AC
Power Rating
200 VA
Phase
1
Mounting - Transformer
Foot
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
9070T200D20
Zoro #
G7093317
UPC #
785901845508
Country of Origin
United States
Dimensions
Overall Height
3.7 in
Overall Width
4.1 in
Overall Depth
4 in
Manufacturers Warranty Length
10 yr
Details
Item
Control Transformer
Input Voltage - Transformer
208/230/460V AC
Output Voltage
115V AC
Power Rating
200 VA
Phase
1
Mounting - Transformer
Foot
Hz - Electrical
50/60 Hz
NEMA Enclosure Rating
Not Rated
Enclosure Finish
Epoxy Resin Varnish
Standards
CSA File LR37055 Guide 184-N-90, REACH, RoHS, UL Listed File E61239
Fused
No
Protective Device
None
Enclosure Style - Transformer
Open
Green Environmental Attribute
Mercury Free; Pvc Free
Enclosure Type
Open
Winding Material - Transformer
Copper
Primary Connection
Screw clamp terminals
Secondary Connection
Screw clamp terminals
Insulation Max. Temp.
130 °C
Temperature Rise
80°C
Description
Control Transformer, Input Voltage - Transformer 208V AC, 230V AC, 460V AC, Output Voltage - Transformer 115V AC, VA Rating - Transformer 200 VA, Protective Device None, Enclosure Style - Transformer Open, Mounting - Transformer Foot, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Temp. Rise 80 Degrees C, Enclosure Finish Epoxy Resin Varnish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.