KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Control Transformer, 250VA, 4.43 In. H

SQUARE D| Zoro #: G2198621| Mfr #: 9070T250D20

$197.93 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 5.09"
Phase: 1
Mounting: Panel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2198621 Mfr #: 9070T250D20
Width: 5.09"Phase: 1
Mounting: PanelTransformer Type: Wire-Wound
Hz: 50/60Manufacturers Warranty Length: 1 yr.
Item: Control TransformerDepth: 4.50"
Fused: NoHeight: 4.43"
Output Voltage: 120VACVA Rating: 250VA
Input Voltage: 208/240/480VACEnclosure Finish: Epoxy Resin Varnish
Standards: UL Listed, CSA Certified, CE CompliantTemp. Rise: 80 Degrees C
Country of Origin (subject to change): Mexico

Description

Control Transformer, VA Rating 250VA, Input Voltage 208/240/480VAC, Output Voltage 120VAC, 80 Degrees C Temp. Rise, Fused No, 50/60 Hz, Transformer Type Wire-Wound, 1 Phase, Mounting Panel, Enclosure Finish Epoxy Resin Varnish, Height 4.43 In., Depth 4.50 In., Width 5.09 In., Standards UL Listed, CSA Certified, CE Compliant, Manufacturers Warranty Length 1 yr.

Reviews