Control Transformer, 3 kVA, Not Rated, 120V AC, 240/480V AC
Mfr # 9070EO10D1
Zoro # G7073561
product price: $2,629.99
/ea
Free Shipping & Returns
Key Features
Input Voltage - Transformer
240/480V AC
Output Voltage
120V AC
Power Rating
3 kVA
Phase
1
Mounting - Transformer
Foot
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9070EO10D1
Zoro #
G7073561
UPC #
785901439875
Country of Origin
United States
Dimensions
Overall Height
7 1/2 in
Overall Width
9 in
Overall Depth
9.44 in
Manufacturers Warranty Length
18 mo
Details
Item
Control Transformer
Input Voltage - Transformer
240/480V AC
Output Voltage
120V AC
Power Rating
3 kVA
Phase
1
Mounting - Transformer
Foot
Hz - Electrical
60 Hz
NEMA Enclosure Rating
Not Rated
Standards
CE, CSA, REACH, RoHS, UL Listed
Protective Device
None
Enclosure Finish
Epoxy Resin Varnish
Fused
No
Enclosure Style - Transformer
Open
Green Environmental Attribute
Mercury Free; Pvc Free
Enclosure Type
Open
Insulation Max. Temp.
130 °C
Secondary Connection
Screw clamp terminals
Primary Connection
Screw clamp terminals
Temperature Rise
55°C
Description
Control Transformer, Input Voltage - Transformer 240V AC, 480V AC, Output Voltage - Transformer 120V AC, VA Rating - Transformer 3 kVA, Protective Device None, Enclosure Style - Transformer Open, Mounting - Transformer Foot, Phase - Electrical 1, Hz - Electrical 60 Hz, Temp. Rise 55 Degrees C, Enclosure Finish Epoxy Resin Varnish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.