Control Transformer, 3 kVA, Not Rated, 120V AC, 277V AC
Mfr # 9070T3000D4
Zoro # G5385046
product price: $1,554.99
/ea
Free Shipping & Returns
Key Features
Input Voltage - Transformer
277V AC
Output Voltage
120V AC
Power Rating
3 kVA
Phase
1
Mounting - Transformer
Foot
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9070T3000D4
Zoro #
G5385046
UPC #
785901338666
Country of Origin
United States
Dimensions
Overall Height
6.4 in
Overall Width
6.7 in
Overall Depth
7.8 in
Manufacturers Warranty Length
10 yr
Details
Item
Control Transformer
Input Voltage - Transformer
277V AC
Output Voltage
120V AC
Power Rating
3 kVA
Phase
1
Mounting - Transformer
Foot
Hz - Electrical
50/60 Hz
NEMA Enclosure Rating
Not Rated
Protective Device
None
Standards
CSA File LR37055 Guide 184-N-90, REACH, RoHS, UL Listed File E61239
Enclosure Finish
Epoxy Resin Varnish
Fused
No
Enclosure Style - Transformer
Open
Green Environmental Attribute
Mercury Free; Pvc Free
Primary Connection
Screw clamp terminals
Winding Material - Transformer
Copper
Secondary Connection
Screw clamp terminals
Insulation Max. Temp.
180 °C
Enclosure Type
Open
Temperature Rise
115°C
Description
Control Transformer, Input Voltage - Transformer 277V AC, Output Voltage - Transformer 120V AC, VA Rating - Transformer 3 kVA, Protective Device None, Enclosure Style - Transformer Open, Mounting - Transformer Foot, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Temp. Rise 115 Degrees C, Enclosure Finish Epoxy Resin Varnish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.