This item is Discontinued.

Square D Control Transformer, 300 VA, Not Rated, 80 °C, 24V AC, 208V AC 9070T300D14

Control Transformer, 300 VA, Not Rated, 80 °C, 24V AC, 208V AC (Discontinued)

  • Mfr # 9070T300D14
  • Zoro # G5352794
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9070T300D14
Zoro #
G5352794
UPC #
785901416005
Country of Origin
United States

Dimensions

Height
6.4 in
Width
6.7 in
Depth
7.8 in
Manufacturers Warranty Length
10 yr
Overall Depth
4.74 in
Overall Height
3.84 in
Overall Width
4.5 in

Details

Item
Control Transformer
Input Voltage - Transformer
208V AC
Output Voltage - Transformer
24V AC
VA Rating - Transformer
300 VA
Phase - Electrical
1
Mounting - Transformer
Foot
Hz - Electrical
50 Hz, 60 Hz
Enclosure Rating
Not Rated
Winding Material - Transformer
Copper
Temp. Rise
80 °C
Protective Device
None
Enclosure Finish
Epoxy Resin Varnish
Fused
No
Input Voltage
208V AC
Enclosure Style - Transformer
Open
Standards
CSA File LR37055 Guide 184-N-90, REACH, RoHS, UL Listed File E61239
Phase
Single
Item - Transformer
Control Transformer
Output Voltage
24V AC
Green Environmental Attribute
Mercury Free; Pvc Free
Primary Connection
Screw clamp terminals
Secondary Connection
Screw clamp terminals
Insulation Max. Temp.
130°C
Enclosure Type
Open
Power Rating
300 VA
Temperature Rise
80 Degrees C
Frequency
50/60 Hz
Enclosure Style
Open

Description

Control Transformer, Input Voltage - Transformer 208V AC, Output Voltage - Transformer 24V AC, VA Rating - Transformer 300 VA, Protective Device None, Enclosure Style - Transformer Open, Mounting - Transformer Foot, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Temp. Rise 80 Degrees C, Enclosure Finish Epoxy Resin Varnish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.