This item is Discontinued.

Square D Control Transformer, 350 VA, Not Rated, 80 °C, 12/24V AC, 120V AC 9070T350D13

Control Transformer, 350 VA, Not Rated, 80 °C, 12/24V AC, 120V AC (Discontinued)

  • Mfr # 9070T350D13
  • Zoro # G6380236
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9070T350D13
Zoro #
G6380236
UPC #
785901313915
Country of Origin
United States

Dimensions

Height
6.5 in
Width
6.8 in
Depth
7.7 in
Manufacturers Warranty Length
10 yr
Overall Height
3.84 in
Overall Width
4.5 in
Overall Depth
5.11 in

Details

Item
Control Transformer
Input Voltage - Transformer
120V AC
Output Voltage - Transformer
12/24V AC
VA Rating - Transformer
350 VA
Phase - Electrical
1
Mounting - Transformer
Foot
Hz - Electrical
50 Hz, 60 Hz
Enclosure Rating
Not Rated
Winding Material - Transformer
Copper
Temp. Rise
80 °C
Standards
CSA File LR37055 Guide 184-N-90, REACH, RoHS, UL Listed File E61239
Output Voltage
12V AC, 24V AC
Enclosure Style - Transformer
Open
Protective Device
None
Item - Transformer
Control Transformer
Input Voltage
120V AC
Phase
Single
Fused
No
Enclosure Finish
Epoxy Resin Varnish
Green Environmental Attribute
Mercury Free; Pvc Free
Insulation Max. Temp.
130°C
Enclosure Type
Open
Primary Connection
Screw clamp terminals
Secondary Connection
Screw clamp terminals
Temperature Rise
80 Degrees C
Power Rating
350 VA
Frequency
50/60 Hz
Enclosure Style
Open

Description

Control Transformer, Input Voltage - Transformer 120V AC, Output Voltage - Transformer 12V AC, 24V AC, VA Rating - Transformer 350 VA, Protective Device None, Enclosure Style - Transformer Open, Mounting - Transformer Foot, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Temp. Rise 80 Degrees C, Enclosure Finish Epoxy Resin Varnish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.