Zoro Homepage

Control Transformer, 350 VA, Not Rated, 120V AC, 208/240/480V AC

  • Mfr # 9070T350D20

  • Zoro # G7106547


product price: $346.99
/ea
Free Shipping & Returns

Key Features

Input Voltage - Transformer
208/240/480V AC
Output Voltage
120V AC
Power Rating
350 VA
Phase
1
Mounting - Transformer
Foot
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9070T350D20
Zoro #
G7106547
UPC #
785901845515
Country of Origin
United States

Dimensions

Overall Height
6 1/2 in
Overall Width
6.8 in
Overall Depth
7.7 in
Manufacturers Warranty Length
10 yr

Details

Item
Control Transformer
Input Voltage - Transformer
208/240/480V AC
Output Voltage
120V AC
Power Rating
350 VA
Phase
1
Mounting - Transformer
Foot
Hz - Electrical
50/60 Hz
NEMA Enclosure Rating
Not Rated
Standards
CSA File LR37055 Guide 184-N-90, REACH, RoHS, UL Listed File E61239
Protective Device
None
Fused
No
Enclosure Finish
Epoxy Resin Varnish
Enclosure Style - Transformer
Open
Green Environmental Attribute
Mercury Free; Pvc Free
Enclosure Type
Open
Secondary Connection
Screw clamp terminals
Insulation Max. Temp.
130 °C
Primary Connection
Screw clamp terminals
Winding Material - Transformer
Copper
Temperature Rise
80°C

Description

Control Transformer, Input Voltage - Transformer 208V AC, 240V AC, 480V AC, Output Voltage - Transformer 120V AC, VA Rating - Transformer 350 VA, Protective Device None, Enclosure Style - Transformer Open, Mounting - Transformer Foot, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Temp. Rise 80 Degrees C, Enclosure Finish Epoxy Resin Varnish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.