Shop All Transformers
Square D
Control Transformer, 3 kVA, Not Rated, 115 °C, 120V AC, 240/480V AC
Mfr # 9070T3000D1
Zoro # G3011863
Free Shipping & Returns
$1,429.83
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 240/480V AC
- Output Voltage - Transformer 120V AC
- VA Rating - Transformer 3 kVA
- Phase - Electrical 1
- Mounting - Transformer Foot
Product Information
- Brand Square D
- MFR # 9070T3000D1
- Zoro # G3011863
- UPC # 785901876083
- Country of Origin United States
- Category Transformers
Dimensions
Height | 8.46 in |
Width | 6.86 in |
Depth | 9 in |
Manufacturers Warranty Length | 1 yr |
Details
Description
Control Transformer, Input Voltage - Transformer 240V AC, 480V AC, Output Voltage - Transformer 120V AC, VA Rating - Transformer 3 kVA, Protective Device None, Enclosure Style - Transformer Open, Mounting - Transformer Foot, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Temp. Rise 115 Degrees C, Enclosure Finish Varnish Vacuum Impregnation
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Building Wire, XHHW, 10 AWG, 500 ft, White, Nylon Jacket, PVC Insulation (37112003)
- NVENT HOFFMAN Lay-In Wireway, 5 ft., 12inWx12inH, Steel (F1212G60)
- TELEMECANIQUE SENSORS Limit Switch Head, Plunger, Top, 0.93 In (ZCKD10)
- EATON Pilot Light Lens, 30mm, Green, Plastic (HT8LG)
- SQUARE D Transformer, 15 kVA, NEMA 2, 150 °C, 120/240V AC, 240/480V AC (EE15S3H)
- SQUARE D Control Transformer, 50 VA, Not Rated, 55 °C, 120V AC, 240/480V AC (9070EO1D1)
- SQUARE D Control Transformer, 500 VA, Not Rated, 115 °C, 120V AC, 277V AC (9070T500D4)
- SQUARE D Single Phase Transformer, 500 VA, NEMA 3R, 80 °C, 120/240V AC, 240/480V AC (500SV1B)
- SQUARE D Single Phase Transformer, 5 kVA, NEMA 3R, 115 °C, 208V AC; 120/240V AC (5S7F)
- SQUARE D Control Transformer, 2 kVA, Not Rated, 115 °C, 120V AC, 240/480V AC (9070TF2000D1)
- SIEMENS Control Transformer, 50 VA, 55 °C, 24V AC, 120/240V AC (MT0050C)
- Square D Power Distribution