Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Control Transformer, 50 VA, Not Rated, 120V AC, 600V AC

  • Mfr # 9070TF50D5

  • Zoro # G0851536


product price: $207.99
/ea
Free Shipping & Returns

Key Features

Input Voltage - Transformer
600V AC
Output Voltage
120V AC
Power Rating
50 VA
Phase
1
Hz - Electrical
50/60 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9070TF50D5
Zoro #
G0851536
UPC #
785901845676
Country of Origin
Mexico

Dimensions

Overall Height
4 in
Overall Width
3 in
Overall Depth
3.09 in
Manufacturers Warranty Length
1 yr

Details

Item
Control Transformer
Input Voltage - Transformer
600V AC
Output Voltage
120V AC
Power Rating
50 VA
Phase
1
Hz - Electrical
50/60 Hz
NEMA Enclosure Rating
Not Rated
Standards
UL listed file E61239; CSA file LR37055 guide 184-N-90
Fused
Yes
Green Environmental Attribute
Mercury Free; Pvc Free
Includes
Top Mounted Fuse Block
Secondary Connection
Screw clamp terminals
Insulation Max. Temp.
105 °C
Winding Material - Transformer
Copper
Enclosure Type
Open
Primary Connection
Screw clamp terminals
Temperature Rise
55°C

Description

Transformer Control 50Va 600V120V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.