Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Control Transformer, 500 VA, Not Rated

  • Mfr # 9070TF500D50

  • Zoro # G0859026


product price: $909.99
/ea
Free Shipping & Returns

Key Features

Input Voltage - Transformer
208/360/416/520V AC, 220/380/440/550V AC, 230/400/460/575V AC, 240/416/480/600V AC
Output Voltage
85/100/110V AC, 90/110/120V AC, 95/115/125V AC, 99/120/130V AC
Power Rating
500 VA
Phase
1
Hz - Electrical
50/60 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9070TF500D50
Zoro #
G0859026
UPC #
785901563624
Country of Origin
Mexico

Dimensions

Overall Height
5.81 in
Overall Width
5 1/4 in
Overall Depth
5.61 in
Manufacturers Warranty Length
1 yr

Details

Item
Control Transformer
Input Voltage - Transformer
208/360/416/520V AC, 220/380/440/550V AC, 230/400/460/575V AC, 240/416/480/600V AC
Output Voltage
85/100/110V AC, 90/110/120V AC, 95/115/125V AC, 99/120/130V AC
Power Rating
500 VA
Phase
1
Hz - Electrical
50/60 Hz
NEMA Enclosure Rating
Not Rated
Standards
UL listed file E61239; CSA file LR37055 guide 184-N-90
Includes
Top Mounted Fuse Block
Fused
Yes
Green Environmental Attribute
Mercury Free; Pvc Free
Material
copper: winding
Secondary Connection
Screw clamp terminals
Insulation Max. Temp.
180 °C
Enclosure Type
Open
Primary Connection
Screw clamp terminals
Winding Material - Transformer
Copper
Fuse Type
0.41 x 1.50 in CC top
Product Compatibility
FSC23
Primary Voltage
240/416/480/600 V 99/120/130 V, 230/400/460/575 V 95/115/125 V, 220/380/440/550 V 90/110/120 V, 208/360/416/520 V 85/100/110 V
Range of Product
TF
Temperature Rise
115°C
Rated Power In Va
500 VA UL, 500 VA CSA, 500 VA NOM, 300 VA CE
Insulation Temperature
180°C
Nema Degree of Protection
not rated (open device)

Description

Trfmr Control 500Va 208/500V85/100/110V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.