This item is Discontinued.

Square D Control Transformer, 50 VA, 180 Degrees C, 120V AC, 208V AC, 277V AC, 380V AC 9070T50D18

Control Transformer, 50 VA, 180 Degrees C, 120V AC, 208V AC, 277V AC, 380V AC (Discontinued)

  • Mfr # 9070T50D18
  • Zoro # G2678173
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
9070T50D18
Zoro #
G2678173
UPC #
785901907251
Country of Origin
United States

Dimensions

Height
2.89 in
Width
3.38 in
Depth
3.34 in
Manufacturers Warranty Length
1 yr

Details

Item
Control Transformer
Input Voltage - Transformer
208V AC, 277V AC, 380V AC
Output Voltage - Transformer
120V AC
VA Rating - Transformer
50 VA
Phase - Electrical
1
Mounting - Transformer
Foot
Hz - Electrical
50 Hz, 60 Hz
Temp. Rise
180 Degrees C
Transformer Type
Wire-Wound
Item - Transformer
Control Transformer
VA Rating
50VA
Mounting
Panel
Input Voltage
208/277/380VAC
Phase
1
Output Voltage
120VAC
Hz
50/60
Enclosure Style - Transformer
Open
Fused
No
Protective Device
None
Standards
CSA Approved, cUL Listing, EN Listing, UL Listing
Enclosure Finish
Epoxy Resin Varnish

Description

Control Transformer, Input Voltage - Transformer 208V AC, 277V AC, 380V AC, Output Voltage - Transformer 120V AC, VA Rating - Transformer 50 VA, Protective Device None, Enclosure Style - Transformer Open, Mounting - Transformer Foot, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Temp. Rise 180 Degrees C, Enclosure Finish Epoxy Resin Varnish

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.