This item is Discontinued.

Square D Control Transformer, 5 kVA, 115 Degrees C, 120V AC, 277V AC 9070T5000D4

Control Transformer, 5 kVA, 115 Degrees C, 120V AC, 277V AC (Discontinued)

  • Mfr # 9070T5000D4
  • Zoro # G6381505
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9070T5000D4
Zoro #
G6381505
UPC #
785901719038
Country of Origin
United States

Dimensions

Height
13.2 in
Width
11.8 in
Depth
14.8 in
Manufacturers Warranty Length
1 yr

Details

Item
Control Transformer
Input Voltage - Transformer
277V AC
Output Voltage - Transformer
120V AC
VA Rating - Transformer
5 kVA
Phase - Electrical
1
Mounting - Transformer
Foot
Hz - Electrical
50 Hz, 60 Hz
Temp. Rise
115 Degrees C
Hz
50/60
Enclosure Finish
Epoxy Resin Varnish
Output Voltage
120VAC
Enclosure Style - Transformer
Open
Phase
1
Standards
CE Marked, CSA Certified, NOM Certified, UL Listed
Protective Device
None
Item - Transformer
Control Transformer
Input Voltage
277VAC
Transformer Type
Wire-Wound
Fused
No
VA Rating
5kVA
Mounting
Panel

Description

Control Transformer, Input Voltage - Transformer 277V AC, Output Voltage - Transformer 120V AC, VA Rating - Transformer 5 kVA, Protective Device None, Enclosure Style - Transformer Open, Mounting - Transformer Foot, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Temp. Rise 115 Degrees C, Enclosure Finish Epoxy Resin Varnish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.