This item is Discontinued.

Square D Control Transformer, 750 VA, 115 Degrees C, 24V AC, 240V AC, 480V AC 9070T750D2

Control Transformer, 750 VA, 115 Degrees C, 24V AC, 240V AC, 480V AC (Discontinued)

  • Mfr # 9070T750D2
  • Zoro # G6380297
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
9070T750D2
Zoro #
G6380297
UPC #
785901314011
Country of Origin
United States

Dimensions

Height
7 in
Width
8.2 in
Depth
8.6 in
Manufacturers Warranty Length
1 yr

Details

Item
Control Transformer
Input Voltage - Transformer
240V AC, 480V AC
Output Voltage - Transformer
24V AC
VA Rating - Transformer
750 VA
Phase - Electrical
1
Mounting - Transformer
Foot
Hz - Electrical
50 Hz, 60 Hz
Temp. Rise
115 Degrees C
Item - Transformer
Control Transformer
Protective Device
None
Mounting
Panel
Enclosure Style - Transformer
Open
Fused
No
Output Voltage
24VAC
Transformer Type
Wire-Wound
Input Voltage
240/480VAC
Enclosure Finish
Epoxy Resin Varnish
Hz
50/60
VA Rating
750VA
Phase
1
Standards
CE Marked, CSA Certified, NOM Certified, UL Listed

Description

Control Transformer, Input Voltage - Transformer 240V AC, 480V AC, Output Voltage - Transformer 24V AC, VA Rating - Transformer 750 VA, Protective Device None, Enclosure Style - Transformer Open, Mounting - Transformer Foot, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Temp. Rise 115 Degrees C, Enclosure Finish Epoxy Resin Varnish

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.