Shop All Transformers
Square D
Control Transformer, 75 VA, Not Rated, 55 °C, 120V AC, 208/240/480V AC
Mfr # 9070T75D20
Zoro # G7129306
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 208/240/480V AC
- Output Voltage - Transformer 120V AC
- VA Rating - Transformer 75 VA
- Phase - Electrical 1
- Mounting - Transformer Foot
Product Information
- Brand Square D
- MFR # 9070T75D20
- Zoro # G7129306
- UPC # 785901039242
- Country of Origin United States
- Category Transformers
Dimensions
Height | 3.6 in |
Width | 4.1 in |
Depth | 4.3 in |
Manufacturers Warranty Length | 1 yr |
Details
Description
Control Transformer, Input Voltage - Transformer 208V AC, 240V AC, 480V AC, Output Voltage - Transformer 120V AC, VA Rating - Transformer 75 VA, Protective Device None, Enclosure Style - Transformer Open, Mounting - Transformer Foot, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Temp. Rise 55 Degrees C, Enclosure Finish Epoxy Resin Varnish
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 30/20A Locking Receptacle 4P 5W 600VAC/250VDC (HBL25403)
- SQUARE D Solid neutral assembly, Heavy duty safety switches, 1200A, series E4 (H1200SNE4)
- ALLEN BRADLEY INDUCTIVE 10-30V-DC PROXIMITY SENSOR (871TM-DH4NN12-D4)
- ZORO SELECT 12 AWG 2 Conductor Portable Cord 600V 100 ft. BK (E3675)
- SQUARE D Control Transformer, 250 VA, Not Rated, 80 °C, 120V AC, 208/240/480V AC (9070T250D20)
- SQUARE D Single Phase Transformer, 1 kVA, NEMA 3R, 115 °C, 120/240V AC, 240/480V AC (1S1F)
- SQUARE D Control Transformer, 50 VA, Not Rated, 55 °C, 24V AC, 120/240V AC (9070T50D23)
- SQUARE D Isolation Transformer, 1 kVA, NEMA 3R, 180 °C, 120/240V AC, 120V AC, 240V AC (1S6FIS)
- SQUARE D Single Phase Transformer, 3 kVA, NEMA 3R, 115 °C, 120/240V AC, 480V AC (3S40F)
- SQUARE D Buck Boost Transformer, 500 VA, NEMA 3R, 80 °C, 12/24V AC, 120/240V AC (500SV43B)
- SQUARE D Single Phase Transformer, 1.5 kVA, NEMA 3R, 115 °C, 120/240V AC, 240/480V AC (1.5S1F)
- Square D Transformers