This item is Discontinued.

Square D Control Transformer, 75 VA, 55 Degrees C, 120V AC, 277V AC 9070T75D4

Control Transformer, 75 VA, 55 Degrees C, 120V AC, 277V AC (Discontinued)

  • Mfr # 9070T75D4
  • Zoro # G6380175
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9070T75D4
Zoro #
G6380175
UPC #
785901776604
Country of Origin
United States

Dimensions

Height
3.6 in
Width
4.1 in
Depth
4.3 in
Manufacturers Warranty Length
1 yr

Details

Item
Control Transformer
Input Voltage - Transformer
277V AC
Output Voltage - Transformer
120V AC
VA Rating - Transformer
75 VA
Phase - Electrical
1
Mounting - Transformer
Foot
Hz - Electrical
50 Hz, 60 Hz
Temp. Rise
55 Degrees C
Mounting
Panel
Protective Device
None
Output Voltage
120VAC
Input Voltage
277VAC
Phase
1
Transformer Type
Wire-Wound
Enclosure Style - Transformer
Open
Item - Transformer
Control Transformer
Standards
CE Marked, CSA Certified, NOM Certified, UL Listed
Fused
No
Enclosure Finish
Epoxy Resin Varnish
VA Rating
75VA
Hz
50/60

Description

Control Transformer, Input Voltage - Transformer 277V AC, Output Voltage - Transformer 120V AC, VA Rating - Transformer 75 VA, Protective Device None, Enclosure Style - Transformer Open, Mounting - Transformer Foot, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Temp. Rise 55 Degrees C, Enclosure Finish Epoxy Resin Varnish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.