Shop SQUARE D
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Control Transformers
- Mfr # 4X10S40FSS
- Zoro # G524161994
product price:Â
$
32,457.99
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Overall Height
12 in
Input Voltage
480V AC
Power Rating
10 kVA
Voltage Function
Step Down
NEMA Enclosure Rating
3R
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4X10S40FSS
- Zoro #
- G524161994
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 12 in
- Overall Width
- 13.75 in
- Overall Depth
- 13.75 in
Details
- Item
- Control Transformers
- Input Voltage
- 480V AC
- Power Rating
- 10 kVA
- Voltage Function
- Step Down
- NEMA Enclosure Rating
- 3R
- Standards
- CSA Listed, UL Listed
- Temperature Rise
- 115 Degrees C
- Enclosure Material
- Stainless Steel
- Phase
- Single
- Output Voltage
- 120V, 240V
- Enclosure Finish
- Unfinished
Description
Control Transformers
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.