Shop SQUARE D
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Control Transformers
- Mfr # MPUB5S40F
- Zoro # G724161961
product price:Â
$
7,546.99
/ea
Key Features
Temperature Rise
115 Degrees C
Overall Depth
11.75 in
Overall Height
43.2 in
Input Voltage
480V AC
Voltage Function
Step Down
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MPUB5S40F
- Zoro #
- G724161961
- UPC #
- -
- Country of Origin
- United States
- Item
- Control Transformers
- Temperature Rise
- 115 Degrees C
- Input Voltage
- 480V AC
- Voltage Function
- Step Down
- Enclosure Finish
- Unfinished
- Color
- Gray
- Phase
- Single
- Output Voltage
- 120/240V
- Enclosure Material
- Steel
- Standards
- UL Listed
- NEMA Enclosure Rating
- 3R
- Power Rating
- 5 kVA
- Wire Color
- Gray
Dimensions
- Overall Depth
- 11.75 in
- Overall Height
- 43.2 in
- Overall Width
- 16 in
Description
Control Transformers
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.