Shop SQUARE D

ControlStation, Feed-Thru, 2Buttons, Blk

  • Mfr # 9001BG207
  • Zoro # G0436694

product price: 
$
98.29
/ea

Key Features

Number of Gangs
1
Legend
Open/Close
Number of Pilot Lights
0
Type of Operator
Push Button/Push Button
Contact Form
2NO
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
9001BG207
Zoro #
G0436694
UPC #
785901856665
Country of Origin
Mexico

Dimensions

Size
30 mm
Height
2.19 in
Depth
3.69 in
Width
2.06 in
Manufacturer Warranty Length
18 mo
Overall Depth
2.34 in
Overall Height
5 in
Overall Width
2.06 in

Details

Item
Control Station
Number of Gangs
1
Legend
Open/Close
Number of Pilot Lights
0
Type of Operator
Push Button/Push Button
Contact Form
2NO
Number of Operators
2
NEMA Rating
1
Hub Style
Feed-Thru
Series
9001
Contact Rating
5A @ 600V AC/24V DC
Standards
CE, CSA LR25490 Class 3211 03, UL E42259 CCN NKCR
For Use With
indoor
Action
Momentary/Momentary
Hub
1/2 in to 3/4 in NPT
Mechanical Interlock
No
Enclosure Material
Plastic
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Mounting
Wall
Enclosure Color
Gray
NEMA Contact Rating Designation
B600/P600
IP Rating
IP20
Number of Speeds
1
Operator Color
(2) Black
Terminal Connection
screw clamp terminal
Mounting Style
Surface
NEMA Degree Of Protection
NEMA 1
Control Station Composition
2 push-buttons OPEN-CLOSE
Contact Type and Composition
2 NO
Rated Operational Current
5 A 600 V
Product Or Component Type
Complete control station
Device Mounting
Surface
Product Certifications
CSA LR25490 class 3211 03; CE; UL listed file E42259 CCN NKCR
Environmental Characteristic
Standard environment
Operating Temperature - Maximum
158 Degrees F
Product Type
Control Station
Includes Mechanical Interlock
No Mechanical Interlock Included.
Operator Configuration
(2) Push Buttons
Hazardous Location Specification
Not Rated
Operating Temperature - Minimum
-13 Degrees F
AC Contact Rating
0.6 A @ 600 V, 0.75 A @ 480 V, 1.5 A @ 240 V, 3.75 A @ 120 V
NEMA Enclosure Rating
1
DC Contact Rating
0.2 A @ 600 V, 0.55 A @ 240 V, 1.1 A @ 120 V

Description

Control Station, Number of Operators 2, Number of Pilot Lights 0, Size - Alpha 30 mm, Legend Open/Close, Type of Operator Push Button/Push Button, Action Momentary/Momentary, Operator Color (2) Black, Contact Form 2NO, Mechanical Interlock No, NEMA Rating 1, Contact Rating 5A @ 600V AC/24V DC, NEMA Contact Rating Designation B600/P600, IP Rating IP20, Mounting Wall, Hub 1/2 in to 3/4 in NPT, Height 2.19 in, Width 2.06 in, Depth 3.69 in, Enclosure Material Plastic, Enclosure Color Gray

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.