Load Center Cover, Flush Mount, 125 A Amps, 19.12 in L, 15.44 in W, Non-Vented, 20 Spaces, NEMA 1
Mfr # QOC20U100F
Zoro # G1421777
product price:Â $28.75
/eaKey Features
For Use With
Square D QO Load Centers
Amps
125A
Number of Spaces
20
Number of Poles
20
Width
15.44 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
QOC20U100F
Zoro #
G1421777
UPC #
785901745914
Country of Origin
United States
Dimensions
Width
15.44 in
Length
19.12 in
Depth
0.7 in
Length (Straight Wireway)
19.12 in
Details
Item
Cover
For Use With
Square D QO Load Centers
Amps
125A
Number of Spaces
20
Number of Poles
20
Includes
Door
Mounting Style
Flush
NEMA Rating
1
Venting
Non-Vented
Compatible Enclosure Box
Mfr. No. QO120L125PG, QO116M100P, QO120M100P
Features
Mercury Free
Description
Load Center Cover, Amps 125 A, Number of Spaces 20, Mounting Style Flush, For Use With Square D QO Load Centers, NEMA Rating 1, Compatible Enclosure Box Mfr. No. QO120L125PG, QO116M100P, QO120M100P, Length 19.12 in, Width 15.44 in, Depth 0.7 in, Non-Vented, Includes Door
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.