Shop SQUARE D
See all product information
Load Center Cover, Flush Mount, 125 A, 22.13 in L, 15.44 in W, Non-Vented, 24 Spaces, NEMA 1
Mfr # QOC24UF
Zoro # G0877922
product price:Â $30.89
/eaKey Features
For Use With
Square D QO Load Centers
Amps
125A
Number of Spaces
24
Mounting Style
Flush
Includes
Door
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
QOC24UF
Zoro #
G0877922
UPC #
785901745938
Country of Origin
Korea, Republic of
Dimensions
Length
22.13 in
Width
15.44 in
Height
22.12 in
Depth
0.7 in
Length (Straight Wireway)
22.13 in
Details
Item
Cover
For Use With
Square D QO Load Centers
Amps
125A
Number of Spaces
24
Mounting Style
Flush
Includes
Door
Venting
Non-Vented
Compatible Enclosure Box
1D405, 30YE80, 30YE81, 6B460, Mfr. No. QO162L125PG, QO124L125PQG, QO124M125P
NEMA Rating
1
Features
Mercury Free
Description
Load Center Cover, Amps 125 A, Number of Spaces 24, Mounting Style Flush, For Use With Square D QO Load Centers, NEMA Rating 1, Compatible Enclosure Box 1D405, 30YE80, 30YE81, 6B460, Mfr. No. QO162L125PG, QO124L125PQG, QO124M125P, Length 22.13 in, Width 15.44 in, Depth 0.7 in, Non-Vented, Includes Door
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.