Shop All Circuit Breaker & Panelboard Accessories
Square D
Cover, Flush, 15.44inWx34.98inL
Mfr # QOC40UF
Zoro # G3173992
$57.75
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Square D QO Load Centers
- Amps 200A
- Number of Spaces 40
- Length 34.98 in
- Includes Door
Product Information
- Brand Square D
- MFR # QOC40UF
- Zoro # G3173992
- UPC # 785901745969
- Country of Origin United States
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Length | 34.98 in |
Width | 15.44 in |
Height | 34.98 in |
Depth | 0.7 in |
Length (Straight Wireway) | 34.98 in |
Details
Description
Load Center Cover, Amps 200 A, Number of Spaces 40, Mounting Style Flush, For Use With Square D QO Load Centers, NEMA Rating 1, Compatible Enclosure Box Mfr. No. QO140L200PG, QO132M150P, QO140M200P, Length 34.98 in, Width 15.44 in, Depth 0.7 in, Non-Vented, Includes Door
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Carbon Steel Enclosure, 8 in H, 6 in W, 4 in D, 1, Screw On (ASE8X6X4NK)
- HONDA Portable Generator, Gasoline, 5,500 W Rated, 7,000 W Surge, Electric, Recoil Start, 120/240V AC (EM6500SXK2AN)
- LITTELFUSE UL Class Fuse, L Class, KLLU Series, Time-Delay, 2000A, 600V AC, Non-Indicating (KLLU2000X)
- SQUARE D Homeline Load Center Main Breaker Retaining Kit (HOM1RKCP)
- SQUARE D Trim front, I-Line Panelboard, HCJ, surface mount, 4 pcs, 32in W x 73in H (HCM73TS)
- SQUARE D Panelboard Lock Kit, For Use With Square D NQOD Mono-Flat Fronts (PK4FL)
- SQUARE D Panelboard Ground Bar Kit (PK32DGTA)
- SQUARE D Panelboard Solid Neutral (HCW8SN)
- SQUARE D Cover, 125A, 20 Poles (QOC20U100S)
- SQUARE D External Operator, HD, HG, JD, JG Breakrs (S29338)
- EATON CUTLER-HAMMER Ground Bar Kit (GBKP21P)
- Square D Circuit Breaker & Panelboard Accessories