Cover Frame, X Series, 1 Gang, Black, Number of Gangs: 1 Plastic, Matte Finish, Black

  • Mfr # SQWS141001BK

  • Zoro # G615263262


product price:  $0.99
/ea
Sold in multiples of 7 for $6.93

Key Features

Number of Gangs
1
Color
Black
Material
Plastic
Finish
Matte
Size
M
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SQWS141001BK
Zoro #
G615263262
UPC #
785901555841
Country of Origin
China

Dimensions

Size
M
Height
0.27 in
Width
3.31 in
Length
5.19 in

Details

Item
Cover Frame,X Series,1 Gang,Black
Number of Gangs
1
Color
Black
Material
Plastic
Finish
Matte
Standards
UL 514D

Description

The Square D X Series 2-gang Standard Size Blank Wall Plate Matte Black is a contractor-grade wall plate with visible screws. By being rugged, this blank plate is washable, thermoplastic and can be used for specialty applications. This blank plate belongs to X Series aesthetic group. With 2 gang, it is made of polycarbonate making it resistant and durable. Its mounting mode is made by screws. This blank plate has a white frame. It features protective painted surface treatment. The blank plate benefits from an elegant matt finishing, constituting an added value for your interior design. It has a width of 116 mm, a height of 114 mm and a depth of 7 mm. Sold in 1 piece, this blank plate is mercury free. By satisfying the UL 514D standard, this blank plate is cUlus certified. The dimensions are (W) 116mm x (H) 114mm x (D) 7mm. This device is white with a matte surface finish. Its made of super-durable polycarbonate resin material and its easy to clean. This device is compliant with UL 514D standard and cULus certification.


  • X Series 1 Gang Mid-Size Plus Blank Wall Plate Matte Black
  • Mid-Size Plus wall plate with visible screws ideal for concealing rough siding edges
  • Super durable polycarbonate resin to extend product life
  • Sold individually
  • Easy to clean
  • Matte finish in multiple color options
  • Compliant with RoHS directive, for non-hazardous materials
  • Swap and upgrade plates without removing the switch from the wall
  • Requires X Series dimmers, switches, or outlets, sold separately

Restrictions

WARNING: This product can expose you to chemicals including Carbon black (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer, and Bisphenol A (BPA), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.