Cover Frame, X Series, 1 Gang, Screwless, Number of Gangs: 1 Plastic, Matte Finish, White
- Mfr # SQWP141001WH
- Zoro # G515263270
Key Features
Specifications
Product Information
- MFR #
- SQWP141001WH
- Zoro #
- G515263270
- UPC #
- 785901551102
- Country of Origin
- China
Dimensions
- Height
- 120 mm
- Length
- 7 mm
- Width
- 70 mm
Details
- Item
- Cover Frame,X Series,1 Gang,Screwless
- Number of Gangs
- 1
- Color
- White
- Material
- Plastic
- Finish
- Matte
- Standards
- UL 514D; cULus
- Mounting Type
- Screwless
- Type
- Decorator
Description
The Square D X Series Standard Size Screwless Wall Plate is a single gang screwless wall plate that delivers a modern, smooth look to your home. This wall plate presents a modern look with a matte finishing. It keeps devices clean with flush facing that wipes down easily. Easy to install, it can be adapted to any interior décor. Standard size wall plate tightly frames the wiring device for sleeker appearance. Enjoy a consistent look in your room or home with the full line of Square D X Series switches, dimmers, sensors, and receptacles. It is easy to remove and replace plates without sacrificing secure mounting. Pair with a Square D X Series receptacle, switch, dimmer, fan control, or sensor. The wall plate is made of plastic making it resistant and durable. Wall plates can be removed and replaced quickly, without sacrificing secure mounting. This wall plate has a width of 70 mm, a height of 120 mm, and a depth of 7 mm. Its mouting mode is made without screws. By satisfying the UL 514D standard, this wall plate is cUlus certified. The dimensions are (W) 70mm x (H) 120mm x (D) 7mm. This device is light almond with matte surface finish. Its made of super-durable polycarbonate resin material and its easy to clean. This device is compliant with UL 514D standard and cULus certification.
- X Series 1 Gang Standard Size Screwless Wall Plate Matte White
- Screwless wall plate for narrow framing and elegant finish
- Super durable polycarbonate resin to extend product life
- Sold individually
- Easy to clean
- Matte finish in multiple color options
- Compliant with RoHS directive, for non-hazardous materials
- Swap and upgrade plates without removing the switch from the wall
- Requires X Series dimmers, switches, or outlets, sold separately
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.