Zoro Homepage

Cover Frame, X Series, for Duplex Socket, Number of Gangs: 1 Plastic, Matte Finish, Black

  • Mfr # SQWS422011BK

  • Zoro # G315263241


product price: $0.87
/ea
Sold in multiples of 9 for $7.83

Key Features

Number of Gangs
1
Material
Plastic
Finish
Matte
Size
M
Length
5.19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SQWS422011BK
Zoro #
G315263241
UPC #
785901566915
Country of Origin
China

Dimensions

Size
M
Length
5.19 in
Height
0.27 in
Width
3.31 in

Details

Item
Cover Frame,X Series,for Duplex Socket
Number of Gangs
1
Color
Black
Material
Plastic
Finish
Matte
Standards
UL 514D

Description

The Square D X Series Mid Size Plus Single Outlet Wall Plate with visible screws delivers a modern, smooth look to your home. This wall plate presents a modern look with a matte finishing. It keeps devices clean with flush facing that wipes down easily. Easy to install, it can be adapted to any interior décor. Easy to remove and replace plates without sacrificing secure mounting. Enjoy a consistent look in your room or home with the full line of Square D X Series switches, dimmers, sensors, and receptacles. This mid-size wall plate is 13% larger than the industry standard mid-sized plate for hiding rough wallboard edges around an electrical box so you get a clean, modern finish to your home. It has a white plate. The wall plate is made of plastic making it resistant and durable. Wall plates can be removed and replaced quickly, without sacrificing secure mounting. This wall plate has a width of 70 mm, a height of 120 mm, and a depth of 7 mm. Its mouting mode is made by screws. By satisfying the UL 514D standard, this wall plate is cUlus certified. The dimensions are (W) 84mm x (H) 132mm x (D) 7mm. This device is white with matte surface finish. Its made of super-durable polycarbonate resin material and its easy to clean. This device is compliant with UL 514D standard and cULus certification.


  • X Series 1 Gang Mid-Size Plus Duplex Outlet Wall Plate Matte Black
  • Mid-Size Plus wall plate with visible screws ideal for concealing rough siding edges
  • Super durable polycarbonate resin to extend product life
  • X Series Device sold separately
  • Requires X Series duplex outlets
  • Matte finish in multiple color options
  • Compliant with RoHS directive, for non-hazardous materials
  • Swap plates without removing/rewiring the outlets

Restrictions

WARNING: This product can expose you to chemicals including Carbon black (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer, and Bisphenol A (BPA), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.