Cover Frame, X Series, for Socket-Outlet, Number of Gangs: 1 Plastic, Matte Finish, Black

  • Mfr # SQWS422001BK

  • Zoro # G415263257


product price: $1.75
/ea
Sold in multiples of 4 for $7.00

Key Features

Number of Gangs
1
Material
Plastic
Finish
Matte
Size
M
Standards
UL 514D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SQWS422001BK
Zoro #
G415263257
UPC #
785901566083
Country of Origin
China

Dimensions

Size
M
Length
5.19 in
Height
0.27 in
Width
3.31 in

Details

Item
Cover Frame,X Series,for Socket-Outlet
Number of Gangs
1
Color
Black
Material
Plastic
Finish
Matte
Standards
UL 514D

Description

The Square D X Series RJ11 4 Conductor Telephone Jack Decorator Strap offers an array of new features, such as flush mounting, easy installation, and connectivity. This device supports your traditional telephone and benefits from RJ11 connector. The mechanism with fixing frame belongs to X Series aesthetic group. Sold in 1 piece, its mounting mode is made by screws. It fits in any decorator opening and is easy to clean. This telephone jack decorator strap benefits from an elegant matte finishing, constituting an added-value for your interior design. With a four-position four-conductor two-line phone jack, this device supports your traditional telephone and benefits from RJ11 connector. This back decorator strap benefits from an elegant matt finishing, constituting an added-value for your interior design. It has a width of 37 mm and a height of 103 mm. By satisfying the UL 1863 standard, it is ETL certified. This device enables flush mounting. The dimensions are (W) 37mm x (H) 103mm. This device is white with matte surface finish. This device comes with painted surface treatment. This device is compliant with UL 1863 standard and ETL certification.


  • X Series 1 Gang Mid-Size Plus Duplex Outlet Wall Plate Matte Black
  • Mid-Size Plus wall plate with visible screws ideal for concealing rough siding edges
  • Super durable polycarbonate resin to extend product life
  • Sold individually
  • Easy to clean
  • Matte finish in multiple color options
  • Compliant with RoHS directive, for non-hazardous materials
  • Swap plates without removing/rewiring the outlets
  • Requires X Series single outlets, sold separately

Restrictions

WARNING: This product can expose you to chemicals including Carbon black (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer, and Bisphenol A (BPA), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.